£6.90
Ex VAT
£8.28
Inc VAT
Product Details
Product Specification
Pre-Printed - Hand Arm Vibration Warning Stickers
Safety adhesive labels are made from a gloss vinyl material. This allows the label to be attached to almost any surface; providing it is clean and grease free.
For most designs there are two sizes available: 51 x 51mm and 51 x 27mm.
N.B. Other sizes are available on request.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Red |
Height | 27mm |
Print Type | Printed |
Type | Labels |
UNSPSC Code | 55121718 |
Width | 51mm |