SIP

VENTILATOR DUCTING 12" 5M

SKU:

SIP2827412D

MPN:

05644

£68.49

Ex VAT

£82.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This ventilator ducting efficiently directs airflow and comes in three compatible dimensions to fit SIP© portable ventilators in sizes 10, 12 and 16 in. Manufactured using heavy duty yet light-weight PVC, the ducting guarantees durability and longevity in demanding work spaces and environments. The concertina design allows for multiple sections to easily join together for custom lengths.


    Features and Benefits
    • Concertina design for easy positioning and storage
    • Manufactured from heavy-duty and lightweight PVC for durability
    • Efficiently provides directional airflow to and from ventilators


    Typical Applications
    • Ideal to use with the SIP portable ventilators


    Product Specification
    Attribute
    Value

    Brand

    SIP

    EAN

    5012713056446

    For Use With

    SIP 12" Portable Ventilator

    Height

    180mm

    Length

    5000mm

    Product Type

    Ducting

    UNSPSC Code

    40101600

    Weight

    4.20kg

    Width

    300mm