£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
TQ4 infrared heaters are ideal for both temporary heating and drying paintwork and plaster. The heaters are designed to warm objects and people, rather than the atmosphere which results in lower running costs because heat is not lost through draughts or pre-heating. These heaters withstand the rigours of site use with ease.
Features and Benefits
• Highly efficient twin 1kW Ruby Quartz lamps and infrared heating elements uses high frequency heat waves that penetrate the air without heating it
• Impact resistant tough roto-moulded plastic body
• Two heat settings
• Rubber, non-marking wheels make it totally portable
• Easy mobility with integral wheel and lifting handle
Typical Applications
• Ideal for both temporary heating and drying of paintwork and plaster
Notes
• Heat Output: 2.2kw
• Complete with cable tidy and anti-tilt safety cut-off switch
Attribute | Value |
---|---|
Amperage | 26A |
Brand | Rhino |
Dimensions H x W x D | 1020 x 500 x 460mm |
EAN | 5024763268250 |
ECLASS Code | 22411206 |
Heat Output Settings | 9554Btu/h |
MFR Part No. | 751334 |
Mount Type | Free Standing |
Number of Heat Settings | 2 |
Power Rating | 2.2kW |
Type | Infrared |
UNSPSC Code | 40101830 |
Voltage | 110V |
Weight | 12kg |