£10.91
Ex VAT
£13.09
Inc VAT
Product Details
Product Specification
Tagout is the placement of a tag, which indicates that the energy-isolating device and the equipment being controlled MUST NOT be operated until the tag has been removed. Used to indicate who is responsible for placing a Lockout device and who is authorised to remove it or make changes to it.
The tags are manufactured from flexible polyester, resistant to water, oil and extreme temperatures. Their matt surface allows you to write on them easily with a ball point or felt-tip pen. Other text versions available on request.
Pack of 10 tags with cable ties. Size: 75 x 160mm.
Attribute | Value |
---|---|
Brand | Brady |
Height | 160mm |
MFR Part No. | 265548 |
Pack Quantity | 10 |
Type | Do Not Use Tags |
UNSPSC Code | 81141804 |
Width | 75mm |