£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
An essential product for any organisation that is committed to ensuring ladder safety, this tool streamlines safety inspections and helps promote ladder maintenance.
Features and Benefits
• 50mm x 181mm
• User friendly design which allows the inspectors to mark their date of inspection along with their signature or initials
• Improves maintenance planning for ladders
• Enhances accountability for those that have inspected and encourages a culture of safety within the organisation
Typical Applications
• Construction
• Industrial
• Commercial and retail
Attribute | Value |
---|---|
Brand | Centurion Europe |
Colour | Green Yellow |
Height | 181mm |
MFR Part No. | TG04-1 |
Pack Quantity | 1 |
Type | Ladder Inserts |
UNSPSC Code | 81141804 |
Width | 50mm |