£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
This pack of ten Laddertag® holders are robust and highly visible. An essential piece of signage to keep staff safe, this prohibition holder is designed to operate with Laddertag® inserts and other control procedures employed on site.
Features and Benefits
• Displays 'Do Not Use' message until an insert confirming the ladder's safety is added
• Permanently attaches to a ladder to ensure visible safety checks are in place
• Ensures clear communication with staff on safety
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Red White |
EAN | 5036140362321 |
Height | 210mm |
MFR Part No. | SCF32 |
Pack Quantity | 10 |
Type | Do Not Use Tags Ladder Tag Holders |
UNSPSC Code | 81141804 |
Width | 55mm |