£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
Robust and highly visible, the Laddertag® inserts allow for the latest information on-site ladder inspections to be logged and dated for safety auditing purposes.
Features and Benefits
• Up to 12 planned inspections
• Space for inspector signatures
• Each tag has a unique ladder reference
• The reverse of each tag has a handy ladder inspection checklist
• Available in packs of 10 or 50 to suit your needs
Standards
• BS EN 131
Attribute | Value |
---|---|
Brand | Sitesafe |
Description | Ladder Inspection Record |
EAN | 5036140362291 |
Height | 164mm |
MFR Part No. | SCF10A |
Pack Quantity | 10 |
Type | Ladder Inserts |
UNSPSC Code | 81141804 |
Width | 50mm |