£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Green |
EAN | 5036140361430 |
Height | 47mm |
MFR Part No. | SCF15G |
Pack Quantity | 20 |
Type | Electrical Inserts |
UNSPSC Code | 81141804 |
Width | 30mm |