£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Yellow |
EAN | 5036140361454 |
Height | 47mm |
MFR Part No. | SCF15Y |
Pack Quantity | 20 |
Type | Electrical Inserts |
UNSPSC Code | 81141804 |
Width | 30mm |