£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Product Documents
A holder with 'Do not use Scaffold' prohibition status for both tube and clip system scaffolding to operate with the Scafftag® inserts and other control procedures employed on site.
Attribute | Value |
---|---|
Brand | Sitesafe |
Description | Do Not Use Scaffold |
EAN | 5036140362314 |
Height | 356mm |
MFR Part No. | SCF28 |
Pack Quantity | 10 |
Type | Do Not Use Tags Scaffold Tag Holders |
UNSPSC Code | 81141804 |
Width | 91mm |