£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
Product Documents
A range of labels perfect for managing your company's maintenance and warehouse procedures.
A choice of two materials:
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | White and Blue |
EAN | 5036140361720 |
Height | 40mm |
MFR Part No. | QL301AS |
Type | Tested |
UNSPSC Code | 81141804 |
Width | 25mm |