Matlock

Blank Key For 20K-20 / 25K-48 / 30K-93

SKU:

MTL8209070K

MPN:

8209070K

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (27)

    Product Details

    All heavy gauge steel construction for secure key storage. Fitted with security lock and supplied complete with two keys. All key hooks are numbered for easier identification. Easily fitted to walls with screws (fixings not supplied).


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    EAN

    5036140259379

    For Use With

    MTL8200200K MTL8200250K MTL8200300K

    Key Type

    Key Blank

    Material

    Steel

    UNSPSC Code

    46171505