£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Keep large numbers of keys secure with these Helix® Key Safes. Featuring a metal combination lock, these safes are easy to reconfigure to maintain security and are made from solid steel to prevent tampering.
Features and Benefits
• Securely stores multiple keys
• Scratch-resistant steel for longevity
• Durable metal key hooks compatible with most key fobs
Attribute | Value |
---|---|
Brand | Helix |
Colour | Black |
Depth | 80mm |
EAN | 5060375972055 |
ECLASS Code | 24360104 |
Height | 215mm |
Key Capacity | 50 |
Lock Type | Combination Lock |
Material | Steel |
MFR Part No. | HX97205 |
Type | Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 235mm |