£43.99
Ex VAT
£52.79
Inc VAT
Product Details
Product Specification
Centrally control your security on site with a Matlock® key cabinet. Constructed from durable steel with strong piano hinges, these secure cabinets can be easily wall mounted and are supplied with identification numbers to ensure a neat and organised system.
Features and Benefits
• All heavy gauge steel construction for secure key storage
• Fitted with security lock and supplied complete with two keys
• All key hooks are numbered for easier identification
• Easily fitted to walls with screws
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 80mm |
EAN | 5036140029040 |
ECLASS Code | 24360104 |
Height | 80mm |
Key Capacity | 93 |
Lock Type | Key Lock |
Material | Steel |
MFR Part No. | 30K-93 |
Type | Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 300mm |