Abus

Key Safe, 20 Key Capacity, Grey, Steel, 120 x 80 x 45mm

SKU:

ABU9503550M

MPN:

46331

£40.49

Ex VAT

£48.59

Inc VAT

IN STOCK (14)

    Product Details

    Store keys, key cards, and other high security items in the extra large KeyGarage from Abus™. Constructed with a sold metal housing, the cover panel features a manual combination lock to ensure that only code-holders can access the KeyGarage™ contents.


    Features and Benefits
    • Removable hook allows for increased storage space for user convenience
    • Robust die cast zinc cover panel for tamper proofing
    • Customisable combination lock for enhanced security
    • Supplied with screw fittings to attach to the wall of choice
    • Suitable for use in weatherproof areas both indoors and outdoors
    • Combination lock protected by a plastic cover


    Product Specification
    Attribute
    Value

    Brand

    Abus

    Colour

    Grey

    Depth

    45mm

    EAN

    4003318463310

    ECLASS Code

    24360104

    Height

    120mm

    Key Capacity

    20

    Lock Type

    Combination Lock

    Material

    Steel

    MFR Part No.

    787C

    Type

    Key Safe

    UNSPSC Code

    46171509

    Weatherproof

    Yes

    Width

    80mm