£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
Keep your keys protected with this wall-mounted security box from Securikey®. Designed specifically for storing keys, it features a 4-digit programmable combination lock with ten thousand possible codes so you can keep on top of your security
Features and Benefits
• Rust-free and suitable for outdoor use
• Durable aluminium cast body to resist all weather, hammering, or sawing
• Easily mounts to most surfaces (fixings provided)
Attribute | Value |
---|---|
Brand | Securikey |
Colour | Grey |
Depth | 35mm |
EAN | 3520190922380 |
ECLASS Code | 24360104 |
Height | 119mm |
Key Capacity | 5 |
Lock Type | Combination Lock |
Material | Aluminium |
MFR Part No. | 5401D |
Type | Key Safe |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 85mm |