£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Identify keys, luggage and more with this pack of 50 Helix Sliding Key Fobs in assorted colours. These key fobs can be clipped on to keys or bags and feature an insert label under a sliding cover for easy identification. They are supplied in an assortment of colours, allowing you to colour code different keys.
Attribute | Value |
---|---|
Brand | Helix |
Colour | Assorted |
EAN | 0079252313169 |
Length | 45mm |
Material | Plastic |
MFR Part No. | F34020 |
Pack Quantity | 50PCE |
Type | Key Fob |
UNSPSC Code | 46171515 |
Width | 28mm |