£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
The Kevron plastic clicktag keytags are a reliable and efficient tool designed to simplify your key management system. Convenient and practical, these keytags are available in Clear, Red, Blue or assorted colours.
Features and Benefits
• Click design for easy use
• Insert Size: 50x31mm
• Tag Size: 74x38mm
• Large insert to enable more information
• Able to colour code keys for easy categorisation or identification
• Compact and lightweight
• Available in a variety of quantities; 25, 70, 100 & 150
Typical Applications
• Office
• Warehouse
• Manufacturing
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Assorted |
EAN | 9314221000697 |
Length | 74mm |
Material | Plastic |
MFR Part No. | ID30AC70 |
Pack Quantity | 70PCE |
Type | Key Tag |
UNSPSC Code | 46171515 |
Width | 38mm |