SKU:
TBD9391657H
MPN:
1102-037
£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Product Documents
The Professional extension ladder is available as a double and triple extension ladder. Built to the same traditional quality, this ladder is fitted with 'D' shaped anti-twist rungs and rigid box section uprights giving you maximum stability. This, together with the easy-to-fit stabiliser bar, makes the ladder feel even safer and helps to reduce sideways movement.
Features and Benefits
• Commercial strength box section construction
• Reduce fatigue with deep, comfortable 'D' rungs
• Stabiliser bar included with ladder
• 3-year warranty
• Max Load 150kg
• Complies with BS EN 131 Professional standard
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060356913589 |
Ladder Material | Aluminium |
Ladder Type | Triple |
MFR Part No. | 1102-037 |
Number of Rungs | 9 |
Overall Depth | 220mm |
Overall Width | 1200mm |
Rung Material | Aluminium |
Rung Shape | D-Shape |
Size Closed | 2.5m |
Size Extended | 5.5m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 18kg |