£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling, and safety marking. This non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment, and products from abrasions.
Features and Benefits
• Pigmented vinyl backing sticks and seals to a range of shaped surfaces
• Maintains vivid colour over time for long-lasting quality - orange for high visibility
• 33 metre roll length for an ample amount of tape
• Versatile application: can be applied by hand or with a floor applicator
• Rubber adhesive sticks to a wide range of surfaces
Typical Applications
• Marking in light traffic areas
• Bundling products together
• Temporarily marks parts and products
Notes
• Shelf life: 12 months from date of dispatch
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber |
Brand | 3M |
Colour | Orange |
EAN | 0021200456800 |
ECLASS Code | 40020501 |
Length | 33m |
Material | Vinyl |
MFR Part No. | 7000048923 |
Series | 764 |
Tape Type | Floor Marking Tape |
UNSPSC Code | 46161507 |
Width | 50mm |