£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
This black and yellow hand-tear hazard duct tape is made from flexible fabric and water-resistant backing. It bonds quickly and securely to uneven and rough surfaces to create a highly visible hazard barrier.
Features and Benefits
• Easy, quick tear by hand hazard duct tape for fast application
• Design with quick grab adhesive to mould to your surface fast
• Flexible fabric allows a quick bond to uneven and rough surfaces
• Strong hard-wearing waterproof backing provides weather-resistance
• Black and yellow two colour diagonal striped hazard tapes for high visibility of hazards
• Convenient fast removal from most surfaces
Typical Applications
• Industrial
• Warehouse
• Factory
• Hazard zones
• Floors
Attribute | Value |
---|---|
Adhesive | Adhesive |
Brand | Avon |
Colour | Black Yellow |
ECLASS Code | 40020501 |
Length | 33m |
MFR Part No. | 6999BY50X33 |
Tape Type | Hazard Tape |
UNSPSC Code | 46161507 |
Width | 50mm |