£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
These flexible, water-resistant tapes are ideal for lane marking or highlighting potential hazards. The strong adhesive bonds instantly to the prepared surface, making it suitable to walk on immediately after it's been applied.
Features and Benefits
• Manufactured from PVC offereing good abrasion resistance for long-term wear
• Non-corrosive adhesive ensures a continuous bond
• PVC formulation prevents lifting and trip hazards
• UV and water-resistant with maintained colour vibrancy
• 33 metre length for ample amount of tape
• Available in a variety of colours to signify danger
• Suitable for use both indoors and out, conforming to uneven surfaces
• No need to wait for adhesion, can be walked on immediately
• Suitable for application by hand or machine
Approvals
• RoHS Compliant
Notes
• Tape thickness: 0.14mm
• Storage temperature+: 12°C - +25°C
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber-Resin |
Brand | Advance |
Colour | Red White |
ECLASS Code | 40020501 |
Length | 33m |
Material | PVC |
Maximum Operating Temperature | 60°C |
MFR Part No. | 110148 |
Minimum Operating Temperature | 0°C |
Series | AT8H |
Tape Type | Hazard Tape |
Thickness | 0.14mm |
UNSPSC Code | 46161507 |
Width | 50mm |