£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
This range of high visibility non-adhesive barrier tapes are yellow with black text repeated along a 300 metre length of tape. Each tape is 75mm in width and can be purchased with 6 varying warning messages printed on the tape. Ideal for warning of danger and cordoning off potential hazards.
Features and Benefits
• Polypropylene construction is highly durable and weather resistant
• Available with 6 varying designs to suit your needs
• Yellow colour of the tape is highly visible
• 300 metre roll lengths for ample tape
• Large black printed letters for easy comprehension
Typical Applications
• Offices
• Construction Sites
• Warehouses
Attribute | Value |
---|---|
Brand | UK Packaging Supplies |
Colour | Yellow |
ECLASS Code | 40020501 |
Length | 300m |
Material | Polypropylene |
Message | Caution Wet Paint |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 75mm |