£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Our range of Miniature Circuit Breaker (MCB) Lockouts have been designed to fit most modern single and multiple pole miniature circuit breakers. The lockout prevents the circuit breaker toggle from being turned on, use appropriate padlock to prevent unauthorised removal.
Tie Bar Lockout
Adjustable thumb wheel operation fits larger or multi-pole circuit breakers connected with a cross
bar. Requires no holes in the breaker to fit.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140400085 |
ECLASS Code | 23190105 |
Lockout Type | Circuit Breaker |
Material | Nylon |
Maximum Number of Padlocks | Depending if a hasp is used or wired padlock |
Maximum Shackle Diameter | 7mm |
UNSPSC Code | 46171511 |