£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Locks out gate valves from 25 to 320mm. Made of durable polypropylene for superior impact and chemical resistance. Withstands temperatures from -30°C to 150°C.
Comes with danger labels in English, Spanish and French.
Colour: red (yellow, green and blue available on request).
Max. shackle diameter: 6.5mm. Min. shackle clearance: 38mm.
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red |
ECLASS Code | 23190105 |
Lockout Type | Gate Valve Lockout |
Material | Polypropylene |
Maximum Shackle Diameter | 9.7mm |
MFR Part No. | 65564 |
Min. Shackle Clearance | 38mm |
Overall Length | 405mm |
Overall Width | 76.2mm |
UNSPSC Code | 46171511 |