£71.43
Ex VAT
£85.72
Inc VAT
Product Details
Product Specification
065699
The lock box is for group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps. Can also be used as a lock storage box.
Slot in front allows keys to be inserted when box is locked.
Colour: red.
Material: powder coated heavy duty steel.
Capacity: accommodates up to 13 padlocks (locks not included).
Dimensions (W x H x D): 230 x 150 x 88mm.
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red |
ECLASS Code | 23190105 |
Finish | Powder Coated |
Lockout Type | Lock Box |
Material | Steel |
Maximum Number of Padlocks | 13 |
MFR Part No. | 65699 |
Overall Width | 230mm |
Special Features | Rust-Resistant |
UNSPSC Code | 46171511 |