£10.06
Ex VAT
£12.07
Inc VAT
Product Details
Product Specification
These Gate Valves are comprised of two flattened half moons with a hollow centre. Hinged at one side, they are placed over the valve and then closed, ensuring that the valve wheel is tamper-proof. Use a hasp if more than one padlock is required to lockout the device.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140230125 |
ECLASS Code | 23190105 |
Lockout Type | Gate Valve Lockout |
Maximum Number of Padlocks | 1 |
MFR Part No. | LOK001 |
Overall Length | 64mm |
Overall Width | 25mm |
UNSPSC Code | 46171511 |