£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Made of steel, takes up to six padlocks, used with T84 series colour coded padlocks for isolating electric switch gear or valves.
Attribute | Value |
---|---|
Brand | Abus |
Colour | Yellow |
EAN | 4003318357671 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Plastic Steel |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 38mm |
MFR Part No. | 35767 |
Overall Length | 115mm |
Overall Width | 40mm |
Special Features | Rust-Resistant |
UNSPSC Code | 46171511 |