£9.16
Ex VAT
£10.99
Inc VAT
Product Details
Product Specification
Allows up to six workers to lock out a single device. Vinyl coated high tensile steel.
Max. padlock shackle diameter: 9.5mm.
Min. padlock shackle clearance: 20mm.
Colour: red.
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 9.5mm |
MFR Part No. | 805840 |
Overall Length | 111mm |
Overall Width | 40mm |
Special Features | Rust-Resistant Tamper-Proof |
UNSPSC Code | 46171511 |