£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Made from hardened powder coated steel. The hasp utilises a standard scissor action to isolate a machine. With a double locking arrangement.
Accepts padlocks: shackle clearance 20mm, shackle diameter 10mm.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140230064 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 10mm |
MFR Part No. | LOK048 |
UNSPSC Code | 46171511 |