Matlock

LOCKOUT STATION D - COMPLETE WITH STOCK 1075 X 965MM

SKU:

MTL9500291L

MPN:

MTL-950-0291L

£909.00

Ex VAT

£1090.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A lockout station should be located wherever it is deemed most appropriate for its desired purpose. This could be right next to the equipment to be locked out, in a maintenance department, or at a central location. The absence of any equipment is immediately apparent and the missing items can be traced or replenished.
    The Advanced Lockout Stations provide multiple padlock positions. Each position can hold 2 padlocks, a hasp, several tags, and/or cable ties.


    Features and Benefits
    • These lockout station boards are designed to hold multiple Lockout/Tagout devices including padlocks, hasps, and tags
    • Supplied with a cover that enables the station to be locked out
    • Engineered from high-quality aluminium composite panel with anti-scuff laminate


    Notes
    • Complete with stock - see images for the contents of each board


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Black Red Silver White Yellow

    ECLASS Code

    23190105

    Lockout Type

    Lockout Station

    Material

    Aluminium

    MFR Part No.

    LOK291

    Overall Width

    1054mm

    UNSPSC Code

    46171511