£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Product Documents
This twelve-piece comprehensive lock out kit allows for safe isolation procedures and can be used with most circuit breakers thanks to its universal design. The padlock and key set feature unique serial numbers to allow for easy identification, and the kit includes a total of eight different locking devices for use with MCBs, RCBOs and fuse holders.
Features and Benefits
• Safely and securely isolates electrical. mechanical circuits
• Suitable for use to lock off a majority of electrical distribution circuits
• Warning tags can be reused
• Storage case is durable and has extra space for storing additional components
• Safety hasp has space for up to six padlocks for safe use by multiple users
Contents
• 1x padlock with unique key
• 1x multi-user hasp (25mm)
• 5x MCB isolation lock kit (80mm x 140mm)
• 1x yellow MDB lock, 10mm clip
• 1x red MCB lock, 6mm clip
• 5x 'Equipment Locked Out' tags (suitable for writing on)
• 1x black marker pen
• 1x soft carry case (190mm x 88mm x 55mm)
Typical Applications
• All electrical installations
Attribute | Value |
---|---|
Brand | Martindale Electric |
Colour | Red |
EAN | 5036162185847 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Kit |
Material | Steel |
Maximum Number of Padlocks | 1 |
MFR Part No. | LOKKIT1 |
Min. Shackle Clearance | 38mm |
Overall Width | 45mm |
UNSPSC Code | 46171511 |