£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Route the cable where necessary to lockout the device then feed the cable down the centre of the open lockout. When the cable is tight and the source is locked out, squeeze the handle closed and apply padlock.
Available in vinyl coated steel and nylon cable versions.
Cable length: 2.5m.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue Red |
EAN | 5036140400108 |
ECLASS Code | 23190105 |
Lockout Type | Cable Lockout Device |
Maximum Number of Padlocks | 6 |
MFR Part No. | LOK013 |
UNSPSC Code | 46171511 |