£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Manufactured from solid stainless steel this Pneumatic Lockout is strong, durable and resistant to corrosion and fits virtually all pneumatic fittings used in manufacturing facilities. Simple to use, place the pneumatic male fitting between the appropriate sized hole and close with a scissor action. This then prevents the hose from being used. Once the lockout is in its closed position it can be locked using up to two safety padlocks.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Silver |
EAN | 5036140398986 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 2 |
MFR Part No. | LOK063 |
Overall Length | 197mm |
Overall Width | 35mm |
Special Features | Corrosion-Resistant |
UNSPSC Code | 46171511 |