£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
This easy to use, highly visible lockout board is manufactured from durable plastic. It features 7 lock spaces. Ideal for the storage of lockout equipment whilst ensuring equipment is easy to find and access.
Features and Benefits
• Instantly recognisable bright yellow colouring
• Durable acrylic construction
• This product is the board only
Typical Applications
• Storing lockout equipment such as permits, padlocks and safety lockout hasps
• 11 Piece Board Holds:
• 7x padlocks
• 2x hasps
• 2x types of tags
• 19 Piece Board Holds:
• 16x padlocks
• 2x hasps
• 1x type of tag
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
EAN | 5036140230316 |
ECLASS Code | 23190105 |
Finish | Acrylic |
Lockout Type | Lockout Board |
Material | Acrylic |
Maximum Number of Padlocks | 16 |
MFR Part No. | LOC017 |
Overall Length | 345mm |
Overall Width | 345mm |
UNSPSC Code | 46171511 |