£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
Highly visible lockout board manufactured from durable plastic. Ideal for the storage of lockout equipment and at the same time ensuring equipment is easy to find and access.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
EAN | 5036140399938 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Station |
Material | Plastic |
Maximum Number of Padlocks | 16 |
Overall Width | 345mm |
UNSPSC Code | 46171511 |