£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
These lockouts clamp over the valve lever, preventing the valve from operating.
Small lockout clamp can lock valves in the open or closed positions, whilst the medium and large can only be used in the locked position.
Features and Benefits
• Capacity: small (9.5-31mm), medium (38-63mm),
large (50-203mm).
• Available in three sizes
• Easy to use lockouts clamp over the valve lever preventing the valve from operating
• Manufactured in red plastic for greater visibility
• Suitable for handles up to 203mm (8inch) long
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140399983 |
ECLASS Code | 23190105 |
Lockout Type | Ball Valve Lockout |
MFR Part No. | LOK023 |
UNSPSC Code | 46171511 |