SKU:
PHX8200031A
MPN:
MB0117KB
£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Front-loading letter-slot deposit.
Fitted with a high quality key lock supplied with 2 keys.
Suitable for wall mounting with pre-drilled holes and fixings supplied.
A heavy duty construction allows a lengthier product lifespan when compared to other thinner-walled mail boxes.
A zinc galvanised coating prevents oxidisation of the mail box and gives it a corrosion resistant, weather-proof and rust proof finish.
All models available in either a Black, Green or White powder coated finish.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | Black |
Depth | 135mm |
EAN | 5032548004214 |
Height | 370mm |
Lock Type | Key Lock |
Manufacturer Guarantee | 5 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | MB0117KB |
Mounting Type | Wall Mounted |
Type | Front Loading Mail Box |
UNSPSC Code | 24112407 |
Weatherproof | Yes |
Weight | 3.5kg |
Width | 365mm |