SKU:
PHX8200008G
MPN:
MB0111KB
£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Fitted with a high quality key-lock and supplied with two keys.
Suitable for wall mounting with pre-drilled holes and fixings supplied.
A heavy duty construction allows a lengthier product lifespan when compared to other thinner-walled mail boxes.
Zinc galvanised coating prevents oxidisation of the mail box and gives it a corrosion resistant, weather-proof and rust proof
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | Black |
Depth | 115mm |
EAN | 5032548004030 |
Height | 390mm |
Lock Type | Key Lock |
Manufacturer Guarantee | 5 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | MB0111KB |
Mounting Type | Wall Mounted |
Type | Top Loading Mail Box |
UNSPSC Code | 24112407 |
Weatherproof | Yes |
Weight | 3kg |
Width | 365mm |