£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
Regulation requires that fire doors are kept closed to avoid the spread of flames and smoke in case of a fire. Fire doors need to be marked with signs identifying them as fire doors and to notify people that the doors need to be closed. All metal with pre-drilled holes for easy fixing.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140235120 |
ECLASS Code | 40200101 |
Fixing Method | Wall Fix |
Material | Aluminium |
MFR Part No. | 34486 |
Overall Height | 76mm |
Overall Width | 76mm |
Primary Colour | Blue |
Sign Type | Fire |
UNSPSC Code | 55121718 |