£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.
SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Protective Footwear Must Be Worn |
ECLASS Code | 40200101 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | White |
Sign Type | Protective Clothing |
Standards Met | IS 7010 |
UNSPSC Code | 55121718 |