SKU:
SSF9644876P
MPN:
SSF-964-4876P
£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
GHS Globally Harmonised System' Sign, Rigid 1mm PVC Board, Safety Poster (400mm x 600mm)
Safety posters enable a high level of safety consciousness in the workplace. This will encourage the employees to practice safety precautions in the workplace - for safety of themselves and their coworkers.
Features and Benefits
• As an employer, you have a legal obligation to provide your employees with information and training on matters relating to their health and safety at work
• Help visitors and employees alike understand what they need to do whilst in your premises
• Designed and manufactured in the UK
• Drill and screw in position or use double sided tape / mastic to easily mount onto suitable surface
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Safety Poster: GHS Globally Harmonised System |
ECLASS Code | 40200101 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 400mm |
Primary Colour | White |
Sign Type | Site Safety |
Standards Met | BS EN ISO 7010 |
UNSPSC Code | 55121718 |