£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
These stylish door signs feature dual messaging to ensure meetings stay private and calls aren't interrupted. The sliding part of the sign can be moved into position to highlight the messaging required to keep colleagues fully informed.
Features and Benefits
• A self-adhesive backing strip allows for easy fixing
• Durable aluminium/PVC construction
• A convenient and versatile signage solution
• Available in a range of wording choices
Attribute | Value |
---|---|
Braille | No |
Brand | Stewart Superior |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | Black Silver |
Material | PVC |
MFR Part No. | BA101 |
Overall Height | 52mm |
Overall Width | 255mm |
Primary Colour | Black Silver |
Sign Message | Meeting Room Vacant/Engaged |
Sign Type | Sliding Door Sign |
UNSPSC Code | 55121718 |