£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Provide a clear safety message around your sites.
• Ensures compliance with the latest Health & Safety regulations
• All symbols, where applicable, conform to ISO 7010
• Signs are available in the sizes shown below each illustration
Notes
• Available in two high-quality materials: Self-adhesive vinyl - ideal for indoor use and 1.2mm rigid plastic - suitable for use indoors or out, fixings required.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
EAN | 5036140361843 |
Fixing Method | Wall Fix |
Legend/Symbol Colour | Black |
Material | Rigid PVC |
Overall Height | 50mm |
Overall Width | 200mm |
Primary Colour | White |
Sign Message | Toilets |
Sign Type | Door Sign |
UNSPSC Code | 55121718 |