£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Cycle racks designed to hold either one or two bikes.
• Fully welded construction.
• Made from mild steel.
• Powder coated exterior grade black.
• Order quantities may apply, please speak to the sales team.
Attribute | Value |
---|---|
Brand | QMP |
Capacity | 1 Bike |
Colour | Black |
Height | 560mm |
Length | 570mm |
Material | Steel |
MFR Part No. | SRCSFM15631A |
Mounting | Floor Mounted |
Product Type | Bike Rack |
UNSPSC Code | 24112401 |
Width | 120mm |