£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
Optional extras for Wall mounted Smoking Shelters
Attribute | Value |
---|---|
Brand | GPC |
Colour | Green |
Height | 2250mm |
Length | 2440mm |
Material | Polycarbonate |
MFR Part No. | BSSP7Z |
Mounting | Floor Mounted Wall Mounted |
Product Type | Smoking Shelter |
UNSPSC Code | 24112401 |
Weight | 65kg |
Width | 1100mm |