£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
The Matlock® range of Solid Brass Padlocks is designed to provide minimum to medium-security for indoor and outdoor use on garages, cabinets, toolboxes, gates, truck doors, lockers, sheds, and bicycles.
Features and Benefits
• Hardened steel shackle for security
• Suitable for use both indoor and outdoor
• Available in 3 or 4 digit combinations
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 40mm |
Brand | Matlock |
EAN | 5036140244009 |
ECLASS Code | 25010105 |
Key Type | Combination |
MFR Part No. | RB40 |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Shackle Diameter | 6mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |