£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
This heavy-duty recodable combination padlock is constructed with high-quality materials to ensure optimum performance. Easy to use, the 4 coding wheels offer up to 10,000 possible combinations to improve your security.
Features and Benefits
• Easy to recode with no tool required
• Ergonomic wheel design to allow for easy turning
• Recoding screw simplifies the process
• Hardened steel shackle prevents tampering
• Double locking shackle for enhanced security
• Die cast alloy construction with an abs cover for durability
• Supplied with a manufacturer's 10-year guarantee
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Die Cast Alloy |
Body Width | 40mm |
Brand | Squire |
ECLASS Code | 25010105 |
Key Type | Combination |
MFR Part No. | CP40 |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 4 - Low |
Shackle Diameter | 6mm |
Shackle Length | 20mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |