SKU:
SQU9501405Q
MPN:
CP50/2.5
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
For durable and weather-resistant security padlocks, these heavy-duty combination padlocks from Squire® are ideal. With no keys to worry about, these recodable combination locks feature a hardened steel shackle and an alloy lock body to prevent tampering.
Features and Benefits
• Double locking mechanism for reinforced security
• Spring loaded opening for easy use
• 10,000 combinations to choose from for peace of mind
• Durable construction to resist attack
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Die Cast Alloy |
Body Width | 50mm |
Brand | Squire |
EAN | 5012245021813 |
ECLASS Code | 25010105 |
MFR Part No. | CP50/2.5 |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 5 - Fair |
Shackle Diameter | 8mm |
Shackle Length | 63.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |