£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
This heavy-duty combination padlock delivers a high-quality security solution. With 100,000 possible combinations, this 5-wheel padlock is easy to code and can be coded alike, with one code opening multiple padlocks.
Features and Benefits
• Dual compound body cover for comfortable handling
• Highly resistant to corrosion with excellent weather protection
• Recodable with 5 combination wheels spaced comfortably apart
Notes
• Security rating: 6
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Die Cast Alloy |
Body Width | 60mm |
Brand | Squire |
EAN | 5012245025736 |
ECLASS Code | 25010105 |
MFR Part No. | CP60 |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 6 - Fair |
Shackle Diameter | 10mm |
Shackle Length | 34mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |